Learn More
VisionMate™ High-Speed 2D Barcode Reader Accessory
Track storage tube racks simultaneously with their tube 2D barcodes using the Thermo ScientificTM VisionMateTM Linear Barcode Reader. Reads individual rack 1D barcodes.
Brand: Thermo Scientific Matrix AB-1860
348.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 04
Additional Details : Weight : 0.39000kg
Alert:
NOTE: Can only be used when the VisionMate High Speed Reader is active and software is engaged.
Description
The Thermo Scientific™ VisionMate™ Linear Barcode Reader can be magnetically attached to any side of the VisionMate High Speed Barcode Reader to read linear barcodes used to identify individual racks. The linear barcode reader instantly reads the 1D barcode and sends rack ID data with 2D tube data to the database or LIMS system. The result is enhanced sample tracking in your storage workflows.
- Connects simply to your PC via 2.0 USB port
- Works with VisionMate High Speed Reader AB-1850 and 312800
- Instantly scans rack linear barcode
- Connect rack ID to 2D barcoded tubes for better trackability
Specifications
< 1 second | |
Barcode Reader | |
USB 2.0 port | |
Keyboard wedge | |
5.25 in. | |
2.25 in. | |
4 in. | |
1 lb. | |
VisionMate High Speed Barcode Reader and software |
VisionMate Linear Barcode Reader Accessory | |
1/Pk., 1/Cs. | |
Code 128, Code 39, Codabar, Interleaved 2 of 5, EAN 13/UPC, EAN 8, UPC-E | |
13.3 cm | |
5.7 cm | |
10.16 cm | |
500 g | |
AB-1850 and 312800 VisionMate High Speed Barcode Reader |
Warranty: Subject to Thermo Fisher Scientific™ 12 month limited warranty. See thermoscientific.com or your sales representative for details.