missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Univet™ Frames + Lenses Kit
Frames with foldable temples that allow for easy pocket storage. The disposable anti-fog visor is large and can be easily removed. Includes 10 frames plus 50 visors.
Brand: Univet™ MDU7010
Description
- Interchangeable lens
- Ultra-light weighth
- For standard brightness, low brightness
- Lens color: Clear
- Foldable; allows for easy storage
Specifications
EN166 | |
None | |
10 frames, 50 visors | |
Acetate | |
Polyester | |
Not Autoclavable |
Anti-fog, Scratch-resistant | |
Univet model 712 UP eye-protector | |
Interchangeable Lens. | |
Reusable | |
Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Univet™ Frames + Lenses Kit > Univet Frames and Lenses kit
Spot an opportunity for improvement?Share a Content Correction