missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Visor For Superblast Goggles
6.69 GBP valid until 2024-12-31
Use promo code "23287" to get your promotional price.
Use promo code "23287" to get your promotional price.
Click to view available options
Visor For Superblast Goggles
Description
- Intuitive and simple goggle-visor assembly system
- Easy fit
Specifications
Height (English) | 1.25 in. |
Height (Metric) | 3 cm |
Shape | Contoured to face |
Thickness (English) | 0.078 in. |
Thickness (Metric) | 2 mm |
Width (English) | 7 in. |
Width (Metric) | 18 cm |
Lens Coating | Anti-fog |
Color | Blue |
Lens Tint | Blue |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'