missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ 8-Channel Pipetters
Straightforward, simple programming coupled with reliable, consistent accuracy and precision
£1450.00
Specifications
Material | Polycarbonate ABS |
---|---|
Number of Channels | 8 |
Product Line | Technologies Ovation™ |
Display | LCD |
Finger Style | Ergonomic |
Product Code | Brand | Volume (Metric) | Color | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Model | Price | Quantity & Availability | |||
11932235
|
VistaLab™ Technologies
1160-0020 |
0.5 to 20 μL | Yellow | Right Handed |
£1450.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11952235
|
VistaLab™ Technologies
1160-0125 |
2 to 125 μL | Green | Right Handed |
£1450.00
Each |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11972235
|
VistaLab™ Technologies
1160-0250 |
5 to 250 μL | Blue | Right Handed |
£1450.00
Each |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11992235
|
VistaLab™ Technologies
1160-1250 |
25 to 1250 μL | Purple | Right Handed |
£1450.00
Each |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Ergonomically correct, comfort-driven design with electronic functions for repetitive procedures
- Feature a tip acquisition system that provides a positive feedback signal to indicate every tip is securely seated and sealed; no manual manipulations needed
- Upon completion of pipetting, all tips are discarded with the push of a button
- Equipped with Multiple Dispense, Pipet, Reverse Pipet, Mix and Serial Dilute operations and liquid handling functions with recall of stored volume settings
- Available in both left- and right-handed models with suitably placed LCD screen
- For precision liquid dispensing from 0.5 to 1250μL
Specifications
Polycarbonate ABS | |
Technologies Ovation™ | |
Ergonomic | |
1 Ea. | |
8 in. | |
6 in. |
8 | |
LCD | |
power supply with adapter, shelf hanger | |
2 Year Limited Warranty | |
8 in. | |
Rechargable Lithium Ion Battery, Ovation Power Supply |