missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette
Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions
£690.00 - £785.00
Specifications
Battery Type | Lithium-ion |
---|---|
Compatible Tips | VistaLab™ tip |
For Use With | VistaLab™ Tip |
Material | Polycarbonate ABS |
Model | Right Handed |
Product Code | Brand | Color | Increments | Volume (Metric) | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Increments | Volume (Metric) | Model | Price | Quantity & Availability | ||
11932215
|
VistaLab™ Technologies
1065-0250 |
Blue | 1 μL | 5 to 250 μL | Right Handed |
£738.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11912215
|
VistaLab™ Technologies
1065-0125 |
Green | 0.5 μL | 2 to 125 μL | Right Handed |
£690.00
Each |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11992215
|
VistaLab™ Technologies
1065-1250 |
Purple | 5 μL | 25 to 1250 μL | Right Handed |
£738.00
Each |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11965822
|
VistaLab™ Technologies
1065-05ML |
Gray | 10 μL | 100 to 5000 μL | Right Handed |
£765.00
Each |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11992205
|
VistaLab™ Technologies
1065-0020 |
Yellow | 0.05 μL | 0.5 to 20 μL | Right Handed |
£690.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11972215
|
VistaLab™ Technologies
1065-10ML |
Red | 10 μL | 0.2 to 10 mL | Right Handed |
£785.00
Each |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- One-way disposable nozzle
- Proprietary energy-release system discards tips at the push of a button
- Contoured plunger electronically activates pipetting activity
- Adjustable hook can be easily positioned for a custom fit and reduced holding effort
- Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
- Easy push-button controls
- Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
- Stands securely on countertops
- Includes charger/power supply
Specifications
Lithium-ion | |
VistaLab™ Tip | |
Right Handed | |
Ovation™ | |
LCD | |
VistaLab™ Tip | |
5 | |
2 Year Limited Warranty | |
8 in. | |
Rechargable Lithium Ion Battery, Ovation Power Supply |
VistaLab™ tip | |
Polycarbonate ABS | |
1 | |
Pipette | |
Ergonomic | |
power supply with adapter, shelf hanger | |
1 Ea. | |
8 in. | |
6 in. |