missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitamin A acetate in gelatin, 500,000 I.U./g
missing translation for 'orderingAttributeHoverText'
Quantity:
25 g
100 g
500 g
Förpackningsstorlek
100g
25g
500g
Beskrivelse
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Tekniske data
Tekniske data
| Quantity | 500 g |
| Beilstein | 1915439 |
| Sensitivity | Air and light sensitive; Hygroscopic |
| Merck Index | 14,10013 |
| Concentration or Composition (by Analyte or Components) | 500,000 IU/g |
| Chemical Name or Material | Vitamin A acetate, in gelatin |
RUO – Research Use Only
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion