missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Viton Rubber Tubing
Suitable for transferring corrosive liquids, even at high temperatures
£43.70 - £368.00
Specifications
Material | Viton |
---|---|
Overall Length (Metric) | 5 m |
For Use With (Application) | Transferring corrosive liquids, even at high temperatures |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
11512583
|
Fisherbrand™
|
1 mm | 1 mm |
£48.30
5m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11532583
|
Fisherbrand™
|
2 mm | 1 mm |
£173.00
5m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11542583
|
Fisherbrand™
|
3 mm | 1 mm |
£70.02
5m |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
11552583
|
Fisherbrand™
|
4 mm | 1 mm |
£43.70
5m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
11562583
|
Fisherbrand™
|
5 mm | 1.5 mm |
£124.00
5m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11572583
|
Fisherbrand™
|
6 mm | 1.5 mm |
£208.00
5m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11582583
|
Fisherbrand™
|
6 mm | 3 mm |
£314.00
5m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11592583
|
Fisherbrand™
|
8 mm | 1.5 mm |
£259.03
5m |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11502593
|
Fisherbrand™
|
8 mm | 2 mm |
£368.00
5m |
In Stock
Log in to see stock. |
||||
11512593
|
Fisherbrand™
|
10 mm | 2 mm |
£198.14
5m |
In Stock
Log in to see stock. |
||||
11522593
|
Fisherbrand™
|
12 mm | 2.5 mm |
£366.00
5m |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
Description
- Excellent chemical resistance, particularly to aggressive fuels, acids, animal and vegetable oils, solvents, alcohols and bleaching agents
- Good resistance to ozone and radiation
- Other sizes are available on request
- Density 1.83g/cm3
- Temperature range -20 to 300°C
Specifications
Viton | |
5 m | |
Transferring corrosive liquids, even at high temperatures |