missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ VertiKlean Sponges
Clean and wipe in laboratory settings with Contec™ VertiKlean Sponges, made of absorbent polyester foam and abrasion resistant Polynit fabric. Sponges are available in sterile and non-sterile varieties.
£454.00
Specifications
Product Type | Sponge |
---|---|
Material | Polyester Foam, Polyester Knit |
Absorbancy | 172.4 mL/Sponge |
Autoclavable | Autoclavable |
Construction | Multi-layer, Flame Bonded |
Product Code | Brand | Sterility | Dimensions (L x W) | Material | Ply | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Dimensions (L x W) | Material | Ply | Price | Quantity & Availability | ||
13493566
|
Contec™
VKSPONGE-1 |
Non-sterile | 21.5 x 10.7 cm (8.5 x 4.25 in.) | Polyester Foam, Polyester Knit | 1-ply |
£454.00
Pack of 96 |
Estimated Shipment: 14-03-2025
Log in to see stock. |
||
Description
- VertiKlean sponges feature high sorbency polyester foam combined with the abrasion-resistance of Polynit fabric
- Designed for general cleaning and wiping
- Autoclavable
- Available with a sterile, ready-to-use variant
- Available in two sizes
- Single-ply
Specifications
Sponge | |
172.4 mL/Sponge | |
Multi-layer, Flame Bonded | |
General Laboratory Cleaning and Wiping |
Polyester Foam, Polyester Knit | |
Autoclavable | |
Single-use | |
1-ply |