missing translation for 'onlineSavingsMsg'
Learn More

Brady™ VOID Pattern, Tamper Evident Matte Metalized Polyester Labels for M6/M7 Printers

Product Code. 17821489
Click to view available options
Dimensions (LxW):
0.5 x 1 in.
1.9 x 3 in.
1 x 1.5 in.
2 x 1 in.
Height (Metric):
12.7 mm
25.4 mm
48.26 mm
50.8 mm
Unit Size:
Pack of 100
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17821489

Brand: Brady™ 173871

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The B-7576 material of these labels is designed to leave a 'VOID' footprint when the label is removed; the footprint also appears on the surface of the label so it cannot be reused.

  • Ideal for use in rating and serial plates that require high performance and evidence of label removal
  • Use care when handling to maintain the VOID pattern
  • For use in thermal transfer printers
  • RoHS compliant to Pass 2011/65/EU
  • Made of B-7576 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM G 155, UL Recognized
Adhesive Type Tamper-evident
Coating None
Color Silver
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Inventory and Inspection Labeling, Security Identification
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Dimensions (LxW) 1.9 x 3 in.
Length (English) 1.9 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (Metric) 48.26 mm
Alternate Part Number M6-37-7576
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.