missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ VOID Pattern, Tamper Evident Polyester Labels for M6/M7 Printers
Tamper evident polyester leaves a 'VOID' footprint when the label is removed and leaves a 'VOID' pattern on the top surface of the label to prevent reuse.
£37.91 - £62.43
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM G 26, CSA Approved, UL Recognized |
Adhesive Type | Tamper-evident |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Height (Metric) | Price | Quantity & Availability | ||||
17851539
|
Brady™
173732 |
0.5 x 1 in. | 12.7 mm |
£62.43
Pack of 500 |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17891479
|
Brady™
173829 |
1 x 1.5 in. | 25.4 mm |
£49.25
Pack of 250 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17821379
|
Brady™
173746 |
2 x 1 in. | 50.8 mm |
£37.91
Pack of 100 |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Gloss white polyester with tamper indicating acrylic is ideal for rating and serial plates that require high performance and evidence of label removal
- High chemical, oil and water resistance
- UL Recognized, CSA Accepted
- Service temperature of -40°C to +80°C (-40°F to +175°F)
- Made of B-7546 polyester material
Specifications
Not Autoclavable | |
Tamper-evident | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
General Identification, Inventory and Inspection Labeling, Security Identification | |
No | |
-4°F to +212°F | |
0.0032 in. |
ASTM D 1000, ASTM G 26, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
Rectangle | |
-20°C to +100°C | |
0.08 mm |