missing translation for 'onlineSavingsMsg'
Learn More

Poulten Graf™ Volac Borosilicate Glass Class A Burette

Brand:  Poulten Graf™ RB9803/NC/I

Code : 01

Additional Details : Weight : 0.10000kg

Product Code. 10108051

  • £73.50 / Each
Estimated Shipment: 20-09-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Blue
870 mm
0.2 mL
White
Glass
Volumetric Buret
100 mL
Borosilicate Glass
Interchangeable PTFE Stopcock
Straight
±0.1 mL
Class AS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers