missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders with Certificate
Brand: Poulten Graf™ R263/WAC/E/2
This item is not returnable.
View return policy
Specifications
Hexagonal | |
Blue | |
ASTM E1272-02, EN ISO 4788 | |
±0.5 mL | |
Borosilicate Glass | |
Single Certificate | |
1 mL | |
±0.5mL |
To Contain | |
Round | |
A | |
Graduated Cylinder | |
50 mL | |
White Ceramic Glazed Ink Scale | |
Autoclavable |