missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class A Borosilicate Glass Graduated Cylinders with Certificate
£22.45 - £243.00
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Certifications/Compliance | ASTM E1272-02, EN ISO 4788 |
Class | A |
Type | Graduated Cylinder |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12338905
|
Poulten Graf™
R263/WAC/B/2 |
10 mL |
£22.45
Pack of 2 |
In Stock
Log in to see stock. |
|||||
12308915
|
Poulten Graf™
R263/WAC/J/S |
2000 mL | |||||||
12398905
|
Poulten Graf™
R263/WAC/I/2 |
1000 mL | |||||||
12388905
|
Poulten Graf™
R263/WAC/H/2 |
500 mL |
£68.55
Pack of 2 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12348905
|
Poulten Graf™
R263/WAC/D/2 |
25 mL | |||||||
12378905
|
Poulten Graf™
R263/WAC/G/2 |
250 mL | |||||||
12358905
|
Poulten Graf™
R263/WAC/E/2 |
50 mL | |||||||
12328905
|
Poulten Graf™
R263/WAC/A/2 |
5 mL | |||||||
Specifications
Hexagonal | |
ASTM E1272-02, EN ISO 4788 | |
Graduated Cylinder | |
Round | |
Single Certificate | |
Autoclavable |
To Contain | |
A | |
Blue | |
Borosilicate Glass | |
White Ceramic Glazed Ink Scale |