missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Volac™ Class B Soda Lime Glass Bulb Pipets
Brand: Poulten Graf™ R370/K/2
Code : 01
Additional Details : Weight : 0.01000kg
Specifications
BS1583, ISO648 | |
Soda Lime Glass | |
2 Pack | |
Yellow | |
Bulb Pipet |
B | |
Yes | |
±0.15 mL | |
100 mL |