missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Volumetric Flask with NS Stopper
Prepare chemical solutions with precision. Vitlab™ Volumetric flasks are ideal for preparing and running chemical solutions in the laboratory. Flasks are UV-absorbing, highly transparent and able to store light-sensitive substances.
Brand: Vitlab™ 674950
This item is not returnable.
View return policy
Description
- UV-absorbing, highly transparent.
- For storage of light-sensitive substances
- Thermal stress up to 121 °C does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60 °C is recommended
Specifications
Polypropylene | |
PMP | |
2 | |
NS 19/26 | |
Autoclavable |
250 mL | |
235 mm | |
Up to 121°C | |
0.15 mL | |
A |