missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Volumetric Flask, 3000 mL, without print

An ideal choice for the mixing, measuring and holding of liquids in the laboratory.

Brand:  Duran™ 213726878

69.73 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


Product Code. 15573152

  • £92.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Without print
  • NS 29/32
  • Manufactured from borosilicate glass 3.3
  • Outstanding chemical resistance and near inert behavior
  • High temperature and thermal shock resistance
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 L
Volumetric Flask; stopper not included
NS 29/32
Beaded
Borosilicate Glass (3.3)
Volumetric flask
No graduation marks
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    31

    Hours

    3

    Minutes

    22

    Seconds

    2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Duran™ Volumetric Flask, 3000 mL, without print > Capacity: 3 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.