missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Volumetric Pipette, from Soda-lime Glass, Class B, amber diffusion print
Pipettes are used for precise measurement and decanting of liquids. Only certain quantities can be filled with bulb pipettes.
Brand: DWK Life Sciences 243371207
60.66 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Pipettes are used for precise measurement and decanting of liquids. Only certain quantities can be filled with bulb pipettes. Adjustment is made to drain (Ex) for + 20°C reference temperature. The tolerances for the volume content of calibratable pipettes correspond to the error limits of the German weights and measures regulations as well as ISO and DIN. The pipettes are made of soda-lime glass and comply with Class B. The scale is printed in amber.
- Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
- The blow-out allows different quantities of liquids to be held and dispensed in portions of the same size
- Fired-on, highly durable amber print
- The volume content tolerances conform to accuracy Class B
Specifications
Autoclavable | |
Accurate measurement and decanting of liquids; Volumetric measurement; Collection and delivery of a defined total quantity | |
± 0.05 mL | |
20 mL |
Soda Lime Glass | |
6/Pk. | |
Yellow | |
520 mm |