missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Volumetric Pipette, from Soda-lime Glass, Class B, amber diffusion print
Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
Description
Pipettes are used for precise measurement and decanting of liquids. Only certain quantities can be filled with bulb pipettes. Adjustment is made to drain (Ex) for + 20°C reference temperature. The tolerances for the volume content of calibratable pipettes correspond to the error limits of the German weights and measures regulations as well as ISO and DIN. The pipettes are made of soda-lime glass and comply with Class B. The scale is printed in amber.
- Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
- The blow-out allows different quantities of liquids to be held and dispensed in portions of the same size
- Fired-on, highly durable amber print
- The volume content tolerances conform to accuracy Class B
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Soda Lime Glass |
| For Use With (Application) | Accurate measurement and decanting of liquids; Volumetric measurement; Collection and delivery of a defined total quantity |
| Quantity | 6/Pk. |
| Tolerance | ± 0.08 mL |
| Color | Red |
| Volume (Metric) | 50 mL |
| Length (Metric) | 550 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction