missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Vortex 2 Shaker
Vortex shaker suitable for touch operation or continuous operation.
Brand: IKA™ 0025001608
279.30 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 3.90000kg
Description
- Touch function
- Suitable for continuous operation (low heat due to ventilation of motor)
- Stable operation at high speeds due to silicon base feet
- Infinitely adjustable speed range
- Various applications possible because of 3 interchangeable attachments and 7 inserts (e.g. Eppendorf tubes, microtiter plates, Erlenmeyer flasks 250 mL etc.), these need to be ordered separately
- Attachments securely click onto appliance in any position
- Special strap (VG 3.36) ensures easy handling of round/Erlenmeyer flasks
- Sturdy metal die cast housing
Specifications
4 mm | |
220/240 V | |
UK Plug | |
138 x 120 x 140 mm |
500 to 2500 rpm | |
60 W | |
50/60 Hz |