missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Vortex 3
Vortex shaker suitable for short-time operation (touch function), activated by pressing shaker attachment or continuous operation.
£528.00
Specifications
Speed Range | 0 to 2500 rpm |
---|---|
Temperature Range (Metric) | 5°C to 40°C |
Wattage | 60 W |
Product Type | Orbital Vortex Shaker |
Frequency | 50/60 Hz |
Description
- Wide speed range, infinitely adjustable
- Different applications thanks to 3 interchangeable attachments and 7 inserts (e.g. Eppendorf tubes, microtiter plates, Erlenmeyer flasks 250 mL etc.), please order separately
- Attachments securely click onto appliance in any position
- Special strap (VG 3.36, page 51) ensures easy handling of round/Erlenmeyer flasks
- Sturdy metal zinc die cast casing
- Compact design
- Short-time operation activated by pressing attachment (touch function)
- Stable at high speeds thanks to special feet (silicon base with ultra high vibration damping)
- Eccentric with ball bearings
- Suitable for continuous operation with low self heating thanks to self ventilation of motor
- Shaking movement: orbital
- Orbital diameter: 4 mm
Specifications
0 to 2500 rpm | |
60 W | |
50/60 Hz | |
4.5 kg |
5°C to 40°C | |
Orbital Vortex Shaker | |
149 x 127 x 136 mm | |
VORTEX 3 |