missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries SI™ Vortex-Genie™ 1 Touch Mixer
Click to view available options
Plug Type:
UK Plug
Model:
SI-0166
Unit Size:
Each
Description
- Vigorous single high-speed vortexing
- Easy-to-use Touch On operation
- Large, 6mm orbit for aggressive vortexing of difficult samples
- May be used with Pop-off Cup or optional 76mm platform
- May be used in cold rooms and incubators
- Supplied with cup head for a single tube
Specifications
Specifications
| Orbit | 6 mm |
| Speed Range | 3200 rpm |
| Electrical Requirements | 230 V, 60 Hz |
| Voltage | 230 V |
| Product Type | Vortex Mixer |
| Plug Type | UK Plug |
| Frequency | 60 Hz |
| Depth (Metric) | 165 mm |
| Height (Metric) | 165 mm |
| Width (Metric) | 122 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction