missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries SI™ Vortex-Genie™ 2T

Product Code. 15547365
Click to view available options
Plug Type:
UK Plug
Model:
SI-T266
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15547365

Brand: Scientific Industries SI™ 83041249

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes an integrated timer. Scientific Industries SI™ Vortex-Genie™ 2T mixes gently or vigorously with a set time or continuously.

  • Variable speed for precise mixing from gentle to vigorous
  • Broad range of attachments for most tubes, plates and other containers
  • Hands-Free or Touch On control
  • May be used in cold rooms and incubators
  • Timer function:
    • Touch On: 1 to 60 sec.
    • Hands-Free: 1 to 60 min. or continuous
  • Unit automatically stops at the end of user-programmed time

Specifications

Speed Range 600 to 2700 rpm
Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Plug Type UK Plug
Frequency 50 Hz
Depth (Metric) 165 mm
Height (Metric) 165 mm
Width (Metric) 122 mm
Weight (Metric) 4 kg
Model SI-T266
Includes 76mm platform, pop-off cup
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.