missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ Vortex Mixer
True circular orbit for efficient mixing.
Brand: Cole Parmer™ 04726-03
250.56 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- True circular orbit for efficient mixing.
- Variable speed is useful for a variety of applications from general mixing to resuspending pellets.
- Features two modes for both 'touch' and continuous operation.
- The standard 'Cup' head supplied with the vortexer will accommodate a single test tube.
- The head is easily switched with optional heads (sold separately) that accommodate tubes of a variety of sizes as well as microplates.
- No tools required.
- Lightweight and stable during operation due to the optimized counter balance.
- Safe for cold room or incubator use.
Specifications
2850 rpm max. | |
230 V | |
13.97 cm |
230 V, 50 Hz | |
12.7 cm | |
13.97 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole Parmer™ Vortex Mixer > Max: 2850 rpm
Spot an opportunity for improvement?Share a Content Correction