Learn More
Cytiva VP003 Electrical Vacuum and Pressure Pump
Used for pumping gases, taking samples (even liquids in a vacuum), and evacuating vessels. Whatman™ VP003 Electrical Vacuum and Pressure Pump delivers contamination-free pumping of air, gases, and vapors with high performance and a small benchtop footprint.
Brand: Cytiva 10470300
2307.45 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Additional Details : Weight : 16.15000kg
Description
Vacuum pumps are ideal for membrane vacuum filtration, microbiological quality control, analyses, medicine and production technology. This maintenance free and oil-free membrane pump delivers contamination-free pumping of air, gases, and vapors.
- High performance and minimum size
- Extremely quiet and smooth running
- Simple to use
- Equipped with thermo switch and standard fuse
- AC model: 120V
Specifications
Blue | |
Vacuum Filtration Apparatus | |
4 bar; Vacuum: <100mbar |
Electrical vacuum and pressure pump | |
3.6 L/min. | |
VP003 |