Learn More
Velp Scientifica™ VSS5CSR Dispensing Tool
Interchangeable stator and rotor that is flexible, easy to use, rapid, and user-friendly. Velp Scientifica™ VSS5CSR Dispensing Tool is an instrument for a wide range of uses that ensures excellent performance and safety.
Brand: Velp Scientifica™
Code : NEW
Additional Details : Weight : 0.17000kg
Description
Interchangeable stator and rotor that is flexible, easy to use, rapid, and user-friendly. Velp Scientifica™ VSS5CSR Dispensing Tool is an instrument for a wide range of uses that ensures excellent performance and safety.
- Can be assembled in a few seconds and without the use of tools
- Consisting of a high-speed rotor with sharp blades lodged within a stationary stator with openings
- Makes the OV5 suitable for the most diverse applications
Specifications
Dispensing Tool | |
128L | |
OV5 Homogenizer |
0.2 to 50mL | |
Biotechnology, Medicine | |
VSS5CSR |