missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Vu-Union Vespel/Graphite Ferrules

Use with Vacuum Vu-Union connectors.

Brand:  Restek™ 20420

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13041770

  • £70.18 / Pack of 10
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

  • Material: 60% Vespel/40% graphite
  • Maximum Operating Temperature: 400°C
Specifications

Specifications

Vacuum Vu-Union Connector, Fits Column 0.25 I.D., 0.4 mm O.D.
0.015 in.
752°F
40% Graphite, 60% Vespel
0.04 cm
0.15 cm
400°C
0.0625 in.
Ferrule
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers