missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Vybrant™ DyeCycle™ Orange Stain
Vybrant™ DyeCycle™ Orange Stain
Marque: Molecular Probes™ V35005
Code : 50
Informations supplémentaires : Weight : 0.02000kg
Description
Vybrant™ DyeCycle™ Orange Stain is a cell permeable DNA dye that can be used for cell cycle analysis on 488 nm or 532 nm laser lines.View a selection guide for all products related to cell cycle analysis of fixed and live cells in flow cytometry.
Precise
Successful cell cycle analysis requires a dye that is DNA selective and can stain cells in a homogeneous pattern minimizing fluorescence variability. The Vybrant™ DyeCycle™ Orange Stain is an ideal tool for DNA content analysis in living cells since the stains are cell permeable and, after binding double-stranded DNA, emit a fluorescent signal that is proportional to the DNA mass (see figure).
Low Cytotoxicity
Unlike stains that require high concentrations or have chemical structures that are toxic to cells, the Vybrant™ DyeCycle™ Orange Stain exhibits relatively low cytotoxicity, allowing the possibility of sorting based on the phase of the cell cycle.
Simple, Robust Staining Protocol
For cell analysis, simply prepare flow cytometry tubes containing 1 mL of cells suspended in complete media at a concentration of 1 × 106 cells/mL. To each tube add 2μL of Vybrant™ DyeCycle™ Orange Stain. Final stain concentration is 10μM. Incubate at 37°C for 30 minutes, protected from light. Analyze samples on flow cytometer using 488 nm excitation and orange emission.
Spécification
5 mM | |
Fluorescent | |
Stain | |
532, 488 | |
Tube(s) | |
200 | |
Water |
Contains 1 vial of Vybrant™ DyeCycle™ orange stain (5 mM in DMSO). Store at ≤-20°C, desiccate and protect from light. | |
Flow Cytometer | |
Vybrant™ DyeCycle™ Orange | |
Solution | |
DyeCycle™ | |
Room Temperature | |
Nucleic Acids |
For Research Use Only. Not for use in diagnostic procedures.