missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waring™ Stainless Steel Mini Container
Waring blenders are designed for frequent use
£675.00 - £690.00
Specifications
Product Type | Mini Container |
---|---|
Material | Stainless Steel |
Includes | Stainless Steel Lid |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Volume Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume Range (Metric) | Price | Quantity & Availability | |||||
12839395
|
Waring™
21/MC2 |
37 to 110 mL |
£690.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
12829395
|
Waring™
21/MC1 |
120 to 37 mL |
£675.00
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
Multi-speed blenders, with a choice of either glass or stainless steel containers, and the unique clover shape for perfect blending action. Waring blenders are designed for frequent use.Specifications
Mini Container | |
Stainless Steel | |
Stainless Steel Lid | |
1 Ea. |