missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waring™ Stainless Steel Mixer Adapter
For use with 1L containers on 2L base
Brand: Waring Laboratory Science 21/AD1
Code : 03
Additional Details : Weight : 1.20000kg
Description
Multi-speed blenders, with a choice of either glass or stainless steel containers, and the unique clover shape for perfect blending action. Waring blenders are designed for frequent use.Specifications
Mixer Adapter | |
1 L and mini containers 4 L Waring and MPR-130-015U | |
1 Ea. |