missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waring™ Technologi Adapter
For use with 1L and smaller containers on 2L motor base
Brand: Waring™ 21/AD2
Code : 03
Additional Details : Weight : 0.50000kg
Description
Multi-speed blenders, with a choice of either glass or stainless steel containers, and the unique clover shape for perfect blending action. Waring blenders are designed for frequent use.Specifications
Adapter | |
For Use of 1L and Smaller Containers on 2L Motor Base | |
With Glass or Stainless Steel Containers | |
1 Ea. |