missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SpotSee WarmMark™ Ascending Time-Temperature Indicator
WarmMark™ monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels.
£275.00
Specifications
Certifications/Compliance | REACH |
---|---|
Dimensions (L x W x H) | 46 x 19 x 1.5 mm |
Disposable | Single-use |
Height (English) | 0.06 in. |
Height (Metric) | 1.5 mm |
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Subdivision | Price | Quantity & Availability | ||||
17834076
|
SpotSee
WM 10/50 |
-30°C to 10°C | 2 hours, 12 hours, 48 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
17824086
|
SpotSee
WM -18/0 |
-30°C to -18°C | 1 hour, 3 hours, 12 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
17844076
|
SpotSee
WM 20/68 |
-30°C to 20°C | 2 hours, 12 hours, 48 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
17844086
|
SpotSee
WM 25/77 |
-30°C to 25°C | 1/2 hour, 2 hours, 8 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
17854076
|
SpotSee
WM 25/77-8 |
-30°C to 25°C | 8 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
17864076
|
SpotSee
WM 37/99 |
-30°C to 37°C | 1/2 hour, 2 hours, 8 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
17884076
|
SpotSee
WM 5/41 |
-30°C to 5°C | 1/2 hour, 2 hours, 8 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
17874076
|
SpotSee
WM 8/46-12 |
-30°C to 8°C | 12 hours |
£275.00
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
Description
- Cost Effective Time/Temperature indicator
- Monitor time above 10C
- Indicate if temperature exceeded for up to 48 hours
- Three time windows - brief, moderate, prolonged
- Field-armable with pull tab
Specifications
REACH | |
Single-use | |
1.5 mm | |
46 mm | |
1.81 in. | |
-22°F | |
Yes | |
± 1°C | |
19 mm |
46 x 19 x 1.5 mm | |
0.06 in. | |
Instructions for Use Certificate of Conformance | |
0.75 in. | |
Ascending time-temperature indicator | |
-30°C | |
Used in transport and storage of temperature sensitive products | |
Chemical Color Change |