missing translation for 'onlineSavingsMsg'
Learn More

SpotSee WarmMark™ Long Run Ascending Time-Temperature Indicator

WarmMark™ Long Run monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels.

Brand:  SpotSee WL 31/88

Additional Details : Weight : 0.23000kg

 View more versions of this product

Product Code. 17804086

  • £275.00 / Pack of 100
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

  • Cost Effective Time/Temperature indicator
  • Monitor time above 10°C
  • Indicate if temperature exceeded for up to 5 days
  • Field-armable with pull tab
Specifications

Specifications

REACH
Single-use
0.06 in.
Instructions for Use Certificate of Conformance
Acrylic Adhesive
3.88 in.
88°F
-22°F
-22°F to 88°F
Yes
± 1°C
Chemical Color Change
98.1 x 19 x 1.5 mm
Pharmaceutical / Life Science Cold Chain Monitoring
1.5 mm
98 mm
0.75 in.
Ascending time-temperature indicator
31°C
-30°C
-30°C to 31°C
Used in transport and storage of temperature sensitive products
12 hours, 30 hours, 60 hours, 110 hours, 168 hours
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers