missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Wash Bottles Color-Coded, Wide Mouth, 500 mL

Catalog Number 16320716
Click to view available options
Closure Color:
Blue
Green
Red
White
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

The Wash Bottle is color-coded for easy identification. The closure and stem are molded in one piece making them leak-proof. It has an angled neck and tip that provide a uniform stream of liquid and the tip can be cut back if required to increase the flow.

  • Wide bottle mouth makes filling easier
  • Color-coding for user, application or location identification
  • Bottle is made from LDPE, with a PP closure
  • 500 mL bottle size
Capacity 500 mL
Color Transparent
Description Wash Bottle
Diameter (English) 2.75 in.
For Use With (Application) Liquid
Material LDPE
No. per Case 24/Cs.
No. per Pack 6/Pk.
Packaging Box
Sterility Non-sterile
Width (Metric) 7 cm
Closure Color White
Closure Included Yes
Disposable Reusable
Height (Metric) 22.86 cm
Width (English) 2.75 in.
Height (English) 9 in.
Closure Material Polypropylene
Diameter (Metric) 7.00 cm
Closure Type Angled Neck
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'