missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Wash Bottles Color-Coded, Wide Mouth, 500 mL
Click to view available options
Closure Color:
Blue
Green
Red
White
Yellow
Description
- Wide bottle mouth makes filling easier
- Color-coding for user, application or location identification
- Bottle is made from LDPE, with a PP closure
- 500 mL bottle size
Specifications
Capacity | 500 mL |
Color | Transparent |
Description | Wash Bottle |
Diameter (English) | 2.75 in. |
For Use With (Application) | Liquid |
Material | LDPE |
No. per Case | 24/Cs. |
No. per Pack | 6/Pk. |
Packaging | Box |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'