missing translation for 'onlineSavingsMsg'
Learn More

Wash Bottles with Hand Triggers

Product Code. 12413070
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each

Product Code. 12413070

Brand: S Murray SAMCO P014/22+P513/14

Only null left
Add to basket
Edge
Add to basket

Use these wash bottles for a variety of laboratory applications. S Murray™ Wash Bottles with Hand Triggers feature an adjustable nozzle which produces a powerful intermittent or continuous jet or fine spray.

  • Head is mounted on a polyethylene bottle shaped to fit the hand
  • Delivers 1.4mL per stroke

Specifications

Capacity (Metric) 500 mL
Includes Trigger spray
Material HDPE
Width (Metric) 90mm
Height (Metric) 206 mm
Product Type Pistol Grip with Trigger Spray Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.