missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Waste and Sharps Container, White Hinged Cap
CORNING GOSSELIN™ Waste and Sharps Container, White Hinged Cap is constructed of polypropylene and available in a variety of sizes.
£222.27 - £344.00
Specifications
Certifications/Compliance | NFX 30-5111 |
---|---|
Closure Type | Hinged Top |
Closure Color | White |
Color | Yellow |
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
15795542
|
Gosselin™
COX600A-02 |
600 mL | 70/Cs. |
£222.27
Pack of 70 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15715552
|
Gosselin™
COX800A-02 |
800 mL | 65/Cs. |
£299.27
Pack of 65 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15799709
|
Gosselin™
COX1100A-02 |
1.1 L | 60/Cs. |
£323.88
Pack of 60 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15709699
|
Gosselin™
COX1800A-02 |
1.8 L | 45/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15719699
|
Gosselin™
COX4500A-02 |
4.5 L | 42/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15729699
|
Gosselin™
COX7000A-02 |
7 L | 25/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Polypropylene construction
- Suitable for waste and sharps
- NFX 30-5111 compliant
- Hinged cap
Specifications
NFX 30-5111 | |
Hinged Top | |
White | |
Yellow |