Learn More
DWK Life Sciences Watch Glass Dish, made from soda-lime glass, fused rim
The concave shape of the watch glass dish allow working in very small quantities (e.g. for pretreatments) and covering laboratory glassware with wide openings.
Brand: DWK Life Sciences 233215106
53.73 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.49000kg
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Watch glasses, for example, are concave curved. The small trough created in this way allows liquids or solids to be filled in.
- Reduced risk of injury due to fused rim
Specifications
Not Autoclavable | |
Weighing; Covering; Pretreatments; Drying of materials; Available in Boro 3.3 or soda-lime glass | |
120 mm |
Soda Lime Glass | |
10/Pk. |