missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Watch Glass Dish, made from soda-lime glass, fused rim

The concave shape of the watch glass dish allow working in very small quantities (e.g. for pretreatments) and covering laboratory glassware with wide openings.

Brand:  DWK Life Sciences 233213405

25.68 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.60000kg

 View more versions of this product

Product Code. 15676925

  • £37.75 / Pack of 10
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Watch glasses, for example, are concave curved. The small trough created in this way allows liquids or solids to be filled in.

  • Reduced risk of injury due to fused rim
Specifications

Specifications

Not Autoclavable
Weighing; Covering; Pretreatments; Drying of materials; Available in Boro 3.3 or soda-lime glass
60 mm
Soda Lime Glass
10/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers