missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Stirred Digital DeepChamberBath™
Nickel Electro™ Clifton™ Stirred Digital DeepChamberBath™ is suitable for Gerber testing or where deeper water volumes are required.
Brand: Nickel Electro™ NE4-25D
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Ideal for applications where deeper water volume is required such as Gerber milk testing.
- Powder painted body providing a durable finish and protection against corrosion and now featuring active anti-bacterial technology.
- This paint finish actively inhibits bacterial growth improving hygiene requirements as demanded by clinical and laboratory environments.
- Easy to wipe clean, smooth paint finishes, that are resistant to routine and efficient disinfections, however this improved coating featuring active anti-bacterial properties provides an extra layer of defence.
- The anti-bacterial paint finish is effective against major strains of bacterium including E-coli and Staphylococcus aureus, resistant strain.
- Within its formulation an active ingredient is a proven anti-bacterial agent bound into the coating during application and curing to the product.
- The efficacy of the paint finish applied to the Clifton Range™ is maintained over time, as the anti-bacterial agent is integral within the paint finish.
Specifications
25 L | |
330 mm | |
Deep chamber Water bath |
Stirred Water Bath | |
262 mm |