missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Water Siphon

All pumps are constructed with PVC barrel and hose. Water siphon model 70607-00 includes a 60in. PVC outlet hose that can be cut to fit your application.

Brand:  Cole-Parmer™ 70607-00

Product Code. 15415614

  • £79.25 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hand-operated
  • Portable and self-priming
  • Includes 60 in. outlet hose—cut to fit your application
Specifications

Specifications

Water Siphon
Tube Length, Outlet 152.4 cm
9 strokes/L
Tube Outlet 1.4 cm
Water siphon applications
Hand-Operated Water Siphon/Drum Pump, 9 Strokes/L
PVC Barrel, Shaft, and Hose
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.