missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elga™ B114 Disposable Deioniser
The B114 is the smallest unit in the Elga™ range of deionisers, designed to meet the needs of users who require small amounts of high purity water.
Brand: Elga™ PRDIDC0005
Code : 03
Additional Details : Weight : 4.00000kg
Description
- Produces up to 30L/hr of deionised water
- User is able to check water quality at the press of a button using the battery operated meter
- Replacement cartridges can be fitted in seconds making the B114 quick and easy to maintain
Specifications
Output of 20 L/cartridge to 250 L/cartridge (dependent on feed water) | |
30 L/hr. | |
0.63 bar | |
Cartridge number C114 | |
1MΩ/cm to 10MΩ/cm | |
380 mm | |
Battery operated |
Output, L/cartridge: 20 to 250 (dependant on feed | |
Water Deionizer | |
Producing small amounts of high purity water | |
Inlet pressure (maximum), bar or PSIG or kg/cm2 : 0.63 | |
180 mm | |
152 mm |