missing translation for 'onlineSavingsMsg'
Learn More

Si Analytics™ Water Distillation Units

Incurre no costs for regeneration or replacement of resins, or for pretreatment modules that are required to protect the membrane. SI Analytics™ Water Distillation Unit is easy to clean and ensures maximum operating safety.

Specifica

Type Water Distillation Unit
Weight (Metric) 11 kg
Features Resistance Heating
Height (Metric) 750 mm
Length (Metric) 300 mm
Visualizza altre specifiche

Descrizione

Descrizione

  • With the water distilling apparatus made of DURAN™ borosilicate glass 3.3 (hydrolytic class 1 glass), starting with normal tap water you can obtain a distillate of maximum purity that is substantially free from dissolved salts and of extremely low germ content.
  • A maximum conductivity of up to approx. 1μS/cm (25°C) is achieved in the distilled water.
  • The immersion heater is made of high-quality stainless steel, so that the presence of heavy-metal ions in the distillate is excluded.
  • The apparatus saves energy and water, because the cooling water that is heated up in the cooling coil is used for feed water.
  • The outflow of distillate is free from carbon dioxide because its temperature is 60°C.
  • Cost-effective in comparison with other water purification systems, such as ion exchangers or reverse osmosis apparatus
  • No costs are incurred for regeneration or replacement of resins, or for pretreatment modules that are required to protect the membrane.
  • The automatic water level control and built-in boil-dry protection ensure maximum operating safety.
  • Cleaning the apparatus is as easy as cleaning a household coffee maker.
  • In the standard version, the compactly built apparatus is supplied including the connecting cable, plug and hoses and is ready for connection.
  • Different versions are available.
Specifica

Specifica

Water Distillation Unit
Resistance Heating
300 mm
11 kg
750 mm
300 mm
Videos
SDS
Documenti

Documenti

Product Certifications