missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Water Estimators Acc. to Dean Stark

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05600002

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10224151

  • £214.00 / Each
Estimated Shipment: 02-10-2024
to see stock.

Description

Description

  • Water estimators acc. to DIN 12420 (xylol method)
  • Capacity: 10:0,1 mL
  • With round bottom flask 500 mL
  • Ground joint connections: NS 29/32, measuring tube with or without stopcock
  • With Liebig condenser
  • Jacket length: 400 mm
  • Material: measuring tube and condenser made of DURAN™ tubing
  • Flask: DURAN™
Specifications

Specifications

Stopcock
Duran Glass
Zero point above stopcock
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers