missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Water Estimators Acc. to Dean Stark
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 05600000
Additional Details : Weight : 0.50000kg
Description
- Water estimators acc. to DIN 12420 (xylol method)
- Capacity: 10:0,1 mL
- With round bottom flask 500 mL
- Ground joint connections: NS 29/32, measuring tube with or without stopcock
- With Liebig condenser
- Jacket length: 400 mm
- Material: measuring tube and condenser made of DURAN™ tubing
- Flask: DURAN™
Specifications
Stopcock | |
Duran Glass | |
Zero point at the stopcock |