missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Aqua-Soft System PG 8597

Aqua-Soft system PG 8597 - Twin-tank water softener for the continuous removal of soft water up to 40 °dH

Brand:  Miele Professional™ 6943120

Product Code. 15400585

  • £3335.00 / Each
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Output: continuous 19 l/min, max. 30 l/min
  • Freestanding appliance with rollers, top loaded
  • 1 container for 20 kg salt, 2 containers for 4.5 l resin
  • Volume controlled two-chamber system, current-less operation
Specifications

Specifications

White
Water Pre-treatment
360 mm
360 mm
Washer-disinfectors
Plastic
570 mm
19 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.