missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Water Resistant Digital Test Thermometer with Calibration Certificate
Water resistant thermometer with 120 mm stainless steel probe with pocket case and clip. Complete with traceable calibration.
Specifications
For Use With (Application) | To check the temperature of a liquid or solid |
---|---|
Length (Metric) | 20 cm |
Material | Plastic |
Max. Temperature (English) | 392°F |
Max. Temperature (Metric) | 200°C |
Description
- Water resistant test thermometer to IP65
- Supplied with calibration certificate
- Temperature range: -40 to 200°C and -40 to 200°F
- Stainless steel probe thermometer
- Protective case and pocket clip
- Features max min memory and hold function
Specifications
To check the temperature of a liquid or solid | |
Plastic | |
200°C | |
-40°C to 392°F | |
1 x LR754 | |
76 mm | |
2 cm |
20 cm | |
392°F | |
-40°C | |
-40°C to +200°C | |
0.1°C | |
LCD | |
IP65 |