missing translation for 'onlineSavingsMsg'
Learn More

Technical Service Consultants™ Water Sampling Container

Sterile container with 500mL capactiy containing Sodium Thiosulphate for chlorine removal

Brand:  Technical Service Consultants™ TS/15-D40

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 15713657

  • £116.62 / Pack of 40
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • 500mL Sterile Container + Sodium Thiosulphate for chlorine removal
  • Please Note: the batch & expiry details are stated on the side of the label
  • Shelf life of 2 years
  • Chlorine level must be assessed before sampling to ensure neutralisation
Specifications

Specifications

HDPE
500 mL
Neutralizing 33 mg of Chlorine per liter of water. Ideal for potable water sampling & swimming pool samples.
60 mg Sodium ThioSulphate for chlorine removal
Clear Bottle, Blue Cap
40
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers