missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Water Sampling Square HDPE Bottle, Tamper-Evident Cap
165.89 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.
Use promo code "23288" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
Description
- Break-resistant polyethylene terephthalate (PET) or high-density polyethylene (HDPE)
- Molded graduations
- Leak-proof tamper-evident HDPE screw caps
- Without sodium thiosulfate
- Traceable labels
- Large openings minimize risk of contamination
- Film-packed or individually bagged
- Sterile
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Includes | Does not include sodium thiosulfate |
Material | HDPE |
No. per Case | 100/Cs |
Quantity | 100/Cs |
Sterility | Sterile |
Closure Color | Red |
Graduated | Yes |
Shape | Square |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'