missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Water Softener Accessories
Remove hard ions, such as calcium and magnesium, using these accessories. Softened water extends the life of the reverse osmosis membrane.
£56.96 - £72.00
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11396981
|
Thermo Scientific™
06.1000 |
Hardness Test Kit |
£72.00
Each |
In Stock
Log in to see stock. |
|||||
11366971
|
Thermo Scientific™
50155490 |
Salt Tablets – 25kg |
£56.96
Each |
In Stock
Log in to see stock. |
|||||
Description
Remove hard ions, such as calcium and magnesium, using Thermo Scientific™ Water Softener Accessories. Softened water extends the life of the reverse osmosis membrane.
Sensor controller for water softening monitoring
- The Sensor controller SE is a monitoring system for a quality-controlled operation of the water softening system
Total hardness measurement (titration solution)
- Necessary to determine the feed water hardness and calculate the softener program settings
Bacteria guard for water softeners
- For disinfecting the ion exchange bed during each regeneration
- The bacteria guard extracts chlorine from a part of the salt water to disinfect the ion exchange resin
Flexible connecting hose 1in. with stainless steel jacketing, length 1 meter
- Smart and easy connection of your Thermo Scientific Water softener to wall connectors
- Alternative instead of fixed piping, which offers more flexibility for maintenance
Mounting block 1in. with blending valve
- For comfortable bypassing of the softener for maintenance, reparations, etc
Blending valve OVP for 1in. softening systems for permanent hardness adjustment
- If a specific water hardness is required after the softener, the blending valve will some hard water into the soft water, coming out of the softeners output
Blending valve OVP for 1 1/2in. softening systems for permanent hardness adjustment
- If a specific water hardness is required after the softener, the blending valve will some hard water into the soft water, coming out of the softeners output