missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Water Soluble Paper Label Tape for M6/M7 Printers
This B-403 material of these labels completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind.
£101.00 - £110.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Adhesive Type | Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17869114
|
Brady™
173536 |
50 ft. x 0.75 in. |
£101.00
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
17821679
|
Brady™
173534 |
50 ft. x 1.5 in. |
£110.00
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Ideal for use in laboratory settings, asset tracking or general use
- Easy to remove, environmentally responsible, print-on-demand THT label solution
- Easy removal saves time during re-labeling process
- Pressure-sensitive adhesive allows for quick and easy application
- Made of B-403 paper material
Specifications
Not Autoclavable | |
Acrylic | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Asset Tracking, General Identification, Laboratory Labeling | |
No | |
Rectangle | |
-70°C to +100°C | |
0.0762 mm | |
15.24 m |
ASTM D 1000, ASTM D 2979, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
None | |
Matte | |
Paper | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
50 ft. | |
-94°F to +212°F | |
0.003 in. | |
50 ft. |